EATON BUSSMANN SERIES #HM25400-3CR

Fuse Block, Class H and K Fuse, 250VAC, 400 A, 3P, Reinforced Spring Clip, Thermoplastic

SKU: 05171238693
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Block Type: Knifeblade
Fuse Type: Class HandK
Rating - Volts: 250V AC
Rating - Amps: 400
Poles: 3P
Wire Connector: Box Lug
Wire Size: (2)3/0 - 4 Cu/Al
Fuse Clip: Reinforced Spring Clip
Base Material: Thermoplastic
Manufacturer Series: HM25
Description
UL Class Power Fuses: Block Type - Knifeblade; Fuse Type - Class HandK; Rating - Volts - 250VAC; Rating - Amps - 400; Poles - 3P; Wire Connector - Box Lug; Wire Size - (2)3/0 - 4 Cu/Al; Fuse Clip - Reinforced Spring Clip; Base Material - Thermoplastic; Additional Information - Tin Plated Aluminum, Temperature Range: -40 to 120 deg C (-40 to 248 deg F); Manufacturer Series - HM25
Additional Info: Tin Plated Aluminum, Temperature Range: -40 to 120 deg C (-40 to 248 deg F)