Menu Search
UL Class Power Fuses Fuse Block, Class H and K Fuse, 250VAC, 400 A, 1P, Reinforced Spring Clip, Thermoplastic
EATON BUSSMANN SERIES #HM25400-1CR

Fuse Block, Class H and K Fuse, 250VAC, 400 A, 1P, Reinforced Spring Clip, Thermoplastic

SKU # 05171238691 Manufacturer Series: HM25
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Block Type: Knifeblade
Fuse Type: Class HandK
Rating - Volts: 250V AC
Rating - Amps: 400
Poles: 1P
Wire Connector: Box Lug
Wire Size: 600 kcmil Cu/Al
Fuse Clip: Reinforced Spring Clip
Base Material: Thermoplastic

Additional Info: Tin Plated Aluminum, Temperature Range: -40 to 120 deg C (-40 to 248 deg F)