Menu Search
EATON BUSSMANN SERIES #H25030-1P

Fuse Block, Class H and K Fuse, 250VAC, 30 A, 1P, Spring Clip, Thermoplastic, 10 AWG Cu

SKU # 05171214665
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Standard
Fuse Type: Class HandK
Rating - Volts: 250V AC
Rating - Amps: 30
Poles: 1P
Wire Connector: Pressure Plate
Wire Size: 10 Cu
Fuse Clip: Spring Clip
Base Material: Thermoplastic

UL Class Power Fuses: Block Type - Standard; Fuse Type - Class HandK; Rating - Volts - 250VAC; Rating - Amps - 30; Poles - 1P; Wire Connector - Pressure Plate; Wire Size - 10 Cu; Fuse Clip - Spring Clip; Base Material - Thermoplastic