Menu Search
UL Class Power Fuses Fuse Block; Class H; Screw Terminal; 1 Pole

EATON BUSSMANN SERIES #HM25030-1SR

Fuse Block; Class H; Screw Terminal; 1 Pole

SKU #05171251271
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Block Type: Class H Fuse Block
Rating - Volts: 250V
Rating - Amps: 30A
Poles: 1
Wire Connector: Screw