Menu Search
EATON BUSSMANN SERIES #HM25030-2PR

Fuse Block; Class H; Pressure Plate Terminal; 2 Pole

SKU # 05171251275
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Class H Fuse Block
Rating - Volts: 250V
Rating - Amps: 30A
Poles: 2
Wire Connector: Pressure Plate