SIEMENS #3NH3230

Fuse Holder, 250 A, 660VAC, 1P, Screw Mount

SKU: 75455415324
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Holder Type: Modular Safety Fuse Holder
Voltage: 660V AC
Amps: 250A
Poles: 1P
Mount: Screw
Manufacturer Series: Sentron
Description
UL Class Power Fuses: Holder Type - Modular Safety Fuse Holder; Voltage - 660VAC; Amps - 250; Poles - 1P; Mount - Screw; Additional Information - Application: Low Voltage HRC Fuse; Manufacturer Series - Sentron
Additional Info: Application: Low Voltage HRC Fuse