Menu Search

SIEMENS #3NW7013-4

Fuse Holder, 25 A, 1000VAC, 1P, Din Rail Mount

SKU: 04089268561
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Holder Type: Modular Safety Fuse Holder
Voltage: 1000V
Amps: 25A
Poles: 1P
Description
UL Class Power Fuse Holders: Holder Type - Modular Safety Fuse Holder; Voltage - 1000V; Amps - 25; Poles - 1P; Additional Information - Application: Photovoltaic Fuses
Additional Info: Application: Photovoltaic Fuses