Menu Search
UL Class Power Fuse Holders Class J Modular Safety Fuse Holder 60A 3P

MERSEN #US6J3I

UltraSafe Class J Modular Safety Fuse Holder 60A 3P

SKU #78200183091
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Holder Type: Modular Safety Fuse Holder
Fuse: Class J
Voltage: 600V AC
Amps: 60A
Poles: 3P
Mount: DIN Rail 35mm
Terminal Type: Pressure Plate
AWG Line: (1)14-2
AWG Load: (1)14-2
Material: Polyamide

Additional Info: Indicator Light