ENTRELEC #E92/32PV

Fuse Holder, 1000VDC, 32A, 2P

SKU: 80432553211
Manufacturer Series: E90PV
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Holder Type: Modular Safety Fuse Holder
Voltage: 1000V DC
Amps: 32A
Poles: 2P
Description
ABB E92/32PV PV FUSE HOLDER 2P 32A