Menu Search
EATON #WM632F

Class M Modular Safety Fuse Holder 30A 2P

SKU # 78667800339 Manufacturer Series: W
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Holder Type: Modular Safety Fuse Holder
Fuse: Class M
Voltage: 600V AC
Amps: 30A
Poles: 2P
Mount: Screw
Terminal Type: Double Quick Connect
AWG Load: (1)10
Material: Nylon

UL Class Power Fuse Holders: Holder Type - Modular Safety Fuse Holder; Fuse - Class M; Voltage - 600VAC; Amps - 30; Poles - 2P; Mount - Screw; Terminal Type - Double Quick Connect; AWG Load - (1)10; Material - Nylon; Manufacturer Series - W