Menu Search
EATON BUSSMANN SERIES #CH60J3I

Fuse Holder, 60 A, 600VAC, 3P, Class J Fuse, Pressure Plate Terminal, Din Rail Mount, Nylon

SKU # 05171263094 Manufacturer Series: CH-J
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Holder Type: Modular Safety Fuse Holder
Fuse: Class J
Voltage: 600V AC
Amps: 60A
Poles: 3P
Mount: DIN Rail 35mm
Terminal Type: Pressure Plate
AWG Line: (1)18-1
AWG Load: (1)18-1
Material: Nylon

Additional Info: EasyID Window to View Status of LPJ-SPI Fuses. Includes Neon Indicator Light.