EATON BUSSMANN SERIES #CH60J2I

Fuse Holder, 60 A, 600VAC, 2P, Class J Fuse, Pressure Plate Terminal, Din Rail Mount, Nylon

SKU: 05171263092
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Holder Type: Modular Safety Fuse Holder
Fuse: Class J
Voltage: 600V AC
Amps: 60A
Poles: 2P
Mount: DIN Rail 35mm
Terminal Type: Pressure Plate
AWG Line: (1)18-1
AWG Load: (1)18-1
Material: Nylon
Manufacturer Series: CH-J
Description
UL Class Power Fuse Holders: Holder Type - Modular Safety Fuse Holder; Fuse - Class J; Voltage - 600VAC; Amps - 60; Poles - 2P; Mount - Din Rail 35mm; Terminal Type - Pressure Plate; AWG Line - (1)18-1; AWG Load - (1)18-1; Material - Nylon; Additional Information - EasyID Window to View Status of LPJ-SPI Fuses. Includes Neon Indicator Light.; Manufacturer Series - CH-J
Additional Info: EasyID Window to View Status of LPJ-SPI Fuses. Includes Neon Indicator Light.