Fuse; Time Delay; Class RK5; 600VAC; 175A

SKU: 78590115004
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fuse Type/Class: Class-RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 175A
Length Overall: 9.625 in.
Diameter: 1.812 in.
Connection: Blade
Manufacturer Series: Fusetron
UL Class Fuses: Fuse Type/Class - Class-RK5; Characteristics - Time Delay; Interrupting Rating - 200kA IR; Voltage - AC - 600VAC; Voltage - DC - 300VDC; Amps - 175; Length Overall - 9.625"; Diameter - 1.812"; Connection - Blade; Manufacturer Series - Fusetron