SQUARE D COMPANY #LPSRK250SP

Fuse; Time Delay; Class RK1; 600VAC; 250A

SKU: 78590176164
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type/Class: Class-RK1
Characteristics: Time Delay
Interrupting Rating: 300kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 250A
Length Overall: 11.63 in.
Diameter: 2.38 in.
Connection: Blade
Manufacturer Series: Low-Peak
Description
UL Class Fuses: Fuse Type/Class - Class-RK1; Characteristics - Time Delay; Interrupting Rating - 300kA IR; Voltage - AC - 600VAC; Voltage - DC - 300VDC; Amps - 250; Length Overall - 11.630"; Diameter - 2.380"; Connection - Blade; Additional Information - Blown Fuse Indicator. 100kA IR DC. Arc Flash Compliant. Dual Element 10 sec (minimum) at 500% Rated Amps.; Manufacturer Series - Low-Peak
Additional Info: Blown Fuse Indicator. 100kA IR DC. Arc Flash Compliant. Dual Element 10 sec (minimum) at 500% Rated Amps.