Menu Search
Search
MERSEN #TRSP7R

Tri-Onic® Fuse; Time Delay; Class RK5; Tin-plated Caps; 600Vac; 7A

SKU # 78200174373 Manufacturer Series: TRSP-R
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 7A
Voltage - AC: 600V AC
Voltage - DC: 600V DC
Length Overall: 5 in. (127mm)
Diameter: 13/16 in. (21mm)
Fuse Type/​Class: Class RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR AC, 20kA IR DC
Voltage - AC: 600V AC
Voltage - DC: 600V DC
Connection: Ferrule
Indicators: None