You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MERSEN #TRS8RID

Tri-OnicĀ® Fuse; Time Delay; Class RK5; 600Vac; Visual Indicator; 8A

SKU # 78200141487 Manufacturer Series: TRS-R
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 8A
Interrupting Rating: 200kA IR AC, 20kA IR DC
Voltage - AC: 600V AC
Voltage - DC: 600V DC
Length Overall: 5 in. (127mm)
Diameter: 13/16 in. (21mm)
Connection: Ferrule
Fuse Type/​Class: Class RK5
Characteristics: Time Delay
Voltage - AC: 600V AC
Indicators: Visual