Menu Search
MERSEN #TRS75R

Tri-Onic Fuse; Time Delay; Class RK5; 600VAC; 75A

SKU # 78200174908
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Class-RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 600V DC
Amps: 75A
Length Overall: 7.875 in.
Diameter: 1.312 in.
Connection: Blade

Additional Info: Arc Flash Compliant