Menu Search
UL Class Fuses Fuse; Time Delay; Class RK5; 600VAC; 4-1/2A
MERSEN #TRS4-1/2R

Tri-Onic Fuse; Time Delay; Class RK5; 600VAC; 4-1/2A

SKU # 78200174872
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Class-RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 600V DC
Amps: 4-1/2A
Length Overall: 5 in.
Diameter: 0.812 in.
Connection: Ferrule

Additional Info: Arc Flash Compliant