Menu Search
MERSEN #TRS30R-3PK

Tri-Onic Fuse; Time Delay; Class RK5; 600VAC; 30A

SKU # 78200133370
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Class-RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 30A
Length Overall: 5 in.
Diameter: 0.812 in.
Connection: Ferrule

Additional Info: Arc Flash Compliant. 3-Pack