Menu Search
UL Class Fuses Fuse; Time Delay; Class RK5; 600VAC; 200A
MERSEN #TRS200RID

Fuse; Time Delay; Class RK5; 600VAC; 200A

SKU # 78200141522 Manufacturer Series: TRS-R
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fuse Type/​Class: Class-RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR AC, 20kA IR DC
Voltage - AC: 600V AC
Voltage - DC: 600V DC
Amps: 200A
Length Overall: 9.625 in.
Diameter: 1.812 in.
Connection: Blade

Tri-Onic TRS-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TRS-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers.