Menu Search
UL Class Fuses Fuse; Time Delay; Class RK5; 600VAC; 200A

MERSEN #TRS200R

Tri-Onic Fuse; Time Delay; Class RK5; 600VAC; 200A

SKU #78200174918
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Class-RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 600V DC
Amps: 200A
Length Overall: 9.625 in.
Diameter: 1.812 in.
Connection: Blade

Additional Info: Arc Flash Compliant