Menu Search
UL Class Fuses Fuse; Time Delay; Class RK5; 600VAC; 15/100A

MERSEN #TRS15/100R

Tri-Onic Fuse; Time Delay; Class RK5; 600VAC; 15/100A

SKU #78200174851
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Class-RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 600V DC
Amps: 15/100A
Length Overall: 5 in.
Diameter: 0.812 in.
Connection: Ferrule

Additional Info: Arc Flash Compliant