Menu Search

MERSEN #TRS1-6/10R

Tri-Onic Fuse; Time Delay; Class RK5; 600VAC; 1-6/10A

SKU: 78200174862
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: Class-RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 600V DC
Amps: 1-6/10A
Length Overall: 5 in.
Diameter: 0.812 in.
Connection: Ferrule
Additional Info: Arc Flash Compliant