MERSEN #TRS40RDC

Fuse; Time Delay; Class RK5; 40A

SKU: 78200174036
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: Class-RK5 DC
Characteristics: Time Delay
Interrupting Rating: 20kA IR
Voltage - DC: 600V DC
Amps: 40A
Length Overall: 5.5 in.
Diameter: 1.625 in.
Connection: Ferrule
Manufacturer Series: Tri-Onic
Additional Info: Arc Flash Compliant