Menu Search
UL Class Fuses Fuse; Time Delay; Class RK5; 250VAC; 6-1/4A
MERSEN #TR6-1/4R

Tri-Onic Fuse; Time Delay; Class RK5; 250VAC; 6-1/4A

SKU # 78200174776
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Class-RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 250V AC
Voltage - DC: 160V DC
Amps: 6-1/4A
Length Overall: 2 in.
Diameter: 0.562 in.
Connection: Ferrule

Additional Info: Arc Flash Compliant