Menu Search
UL Class Fuses Fuse; Time Delay; Class RK5; 250VAC; 4A

MERSEN #TR4R

Tri-Onic Fuse; Time Delay; Class RK5; 250VAC; 4A

SKU #78200174771
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Class-RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 250V AC
Voltage - DC: 160V DC
Amps: 4A
Length Overall: 2 in.
Diameter: 0.562 in.
Connection: Ferrule

Additional Info: Arc Flash Compliant