MERSEN #TR350R

Tri-Onic Fuse; Time Delay; Class RK5; 250VAC; 350A

SKU: 78200174814
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type/Class: Class-RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 250V AC
Voltage - DC: 250V DC
Amps: 350A
Length Overall: 8.625 in.
Diameter: 2.062 in.
Connection: Blade
Additional Info: Arc Flash Compliant