Menu Search
UL Class Fuses Fuse; Time Delay; Class RK5; 250VAC; 300A
MERSEN #TR300R

Tri-Onic Fuse; Time Delay; Class RK5; 250VAC; 300A

SKU # 78200174813
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Class-RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 250V AC
Voltage - DC: 250V DC
Amps: 300A
Length Overall: 8.625 in.
Diameter: 2.062 in.
Connection: Blade

Additional Info: Arc Flash Compliant