MERSEN #TRS20RDC

Fuse; Time Delay; Class RK5; 20A

SKU: 78200174897
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: Class-RK5 DC
Characteristics: Time Delay
Interrupting Rating: 20kA IR
Voltage - DC: 600V DC
Amps: 20A
Length Overall: 5 in.
Diameter: 1.125 in.
Connection: Ferrule
Manufacturer Series: Tri-Onic
Description
UL Class Fuses: Fuse Type/Class - Class-RK5 DC; Characteristics - Time Delay; Interrupting Rating - 20kA IR; Voltage - DC - 600VDC; Amps - 20; Length Overall - 5.000"; Diameter - 1.125"; Connection - Ferrule; Additional Information - Arc Flash Compliant; Manufacturer Series - Tri-Onic
Additional Info: Arc Flash Compliant