Menu Search
UL Class Fuses Fuse; Time Delay; Class RK5; 150A
MERSEN #TRS150RDC

Tri-Onic Fuse; Time Delay; Class RK5; 150A

SKU # 78200174817
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Class-RK5 DC
Characteristics: Time Delay
Interrupting Rating: 20kA IR
Voltage - DC: 600V DC
Amps: 150A
Length Overall: 9.625 in.
Diameter: 1.812 in.
Connection: Blade

Additional Info: Arc Flash Compliant