Menu Search
UL Class Fuses Fuse; Time Delay; Class RK5; 1/10A
MERSEN #TRS1/10RDC

Tri-Onic Fuse; Time Delay; Class RK5; 1/10A

SKU # 78200122919
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Class-RK5 DC
Characteristics: Time Delay
Interrupting Rating: 20kA IR
Voltage - DC: 600V DC
Amps: 1/10A
Length Overall: 5 in.
Diameter: 1.125 in.
Connection: Ferrule

Additional Info: Arc Flash Compliant