Menu Search
UL Class Fuses Fuse; Time Delay; Class RK1; 600VAC; 15/100A

MERSEN #A6D15/100R

Amp-Trap 2000® Fuse; Time Delay; Class RK1; 600VAC; 15/100A

SKU #78200199150
Manufacturer Series: SmartSpot
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Class-RK1
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Amps: 15/100A
Length Overall: 5 in.
Diameter: 0.812 in.
Connection: Ferrule

Additional Info: Arc Flash Compliant. Trip Indicator