Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
MERSEN #A2D300R

Amp-Trap 2000® Fuse; Time Delay; Class RK1; 250VAC; 300A

SKU # 78200199113 Manufacturer Series: SmartSpot
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 300A
Length Overall: 8.625 in.
Diameter: 2.062 in.
Fuse Type/​Class: Class-RK1
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 250V AC
Connection: Blade

Additional Info: Arc Flash Compliant. Trip Indicator