You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MERSEN #A2D45R

Amp-Trap 2000® Fuse; Time Delay; Class RK1; 250VAC; 45A

SKU # 78200199092 Manufacturer Series: SmartSpot
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 45A
Length Overall: 3 in.
Diameter: 0.812 in.
Fuse Type/​Class: Class-RK1
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 250V AC
Connection: Ferrule

Additional Info: Arc Flash Compliant. Trip Indicator