Menu Search
UL Class Fuses Fuse; Time Delay; Class RK1; 250VAC; 7A
MERSEN #A2D7R

Amp-Trap 2000® Fuse; Time Delay; Class RK1; 250VAC; 7A

SKU # 78200199077 Manufacturer Series: SmartSpot
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Class-RK1
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 250V AC
Amps: 7A
Length Overall: 2 in.
Diameter: 0.562 in.
Connection: Ferrule

Additional Info: Arc Flash Compliant. Trip Indicator