Fuse; Time Delay; Class RK1; 250VAC; 5A

SKU: 78200199073
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fuse Type/Class: Class-RK1
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 250V AC
Amps: 5A
Length Overall: 2 in.
Diameter: 0.562 in.
Connection: Ferrule
Manufacturer Series: Amp-Trap 2000 SmartSpot
Additional Info: Arc Flash Compliant. Trip Indicator