Menu Search
UL Class Fuses Fuse; Time Delay; Class RK1; 250VAC; 400A

MERSEN #A2D400R

Amp-Trap 2000® Fuse; Time Delay; Class RK1; 250VAC; 400A

SKU #78200199115
Manufacturer Series: SmartSpot
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Class-RK1
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 250V AC
Amps: 400A
Length Overall: 8.625 in.
Diameter: 2.062 in.
Connection: Blade

Additional Info: Arc Flash Compliant. Trip Indicator