MERSEN #A2D350R

Fuse; Time Delay; Class RK1; 250VAC; 350A

SKU: 78200199114
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: Class-RK1
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 250V AC
Amps: 350A
Length Overall: 8.625 in.
Diameter: 2.062 in.
Connection: Blade
Manufacturer Series: Amp-Trap 2000 SmartSpot
Additional Info: Arc Flash Compliant. Trip Indicator