Menu Search
MERSEN #A4BT900

Amp-TrapĀ® Fuse; Time Delay; Class L; 600VAC; 900A

SKU # 78200193991
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Class-L
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 500V DC
Amps: 900A
Length Overall: 8.625 in.
Diameter: 2.5 in.
Connection: Blade

Additional Info: Time Delay: 10-Seconds