Menu Search
MERSEN #A4BQ750

Amp-Trap 2000® Fuse; Time Delay; Class L; 600VAC; 750A

SKU # 78200193003 Manufacturer Series: SmartSpot
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Class-L
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 600V DC
Amps: 750A
Length Overall: 8.625 in.
Diameter: 2.5 in.
Connection: Blade

Additional Info: Arc Flash Compliant. Time Delay: 4-Seconds