Menu Search
UL Class Fuses Fuse; Time Delay; Class L; 600VAC; 700A
MERSEN #A4BQ700

Amp-Trap 2000® Fuse; Time Delay; Class L; 600VAC; 700A

SKU # 78200193002 Manufacturer Series: SmartSpot
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Class-L
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 600V DC
Amps: 700A
Length Overall: 8.625 in.
Diameter: 2.5 in.
Connection: Blade

Additional Info: Arc Flash Compliant. Time Delay: 4-Seconds