Menu Search

MERSEN #A4BQ650-TA

Amp-Trap 2000® Fuse; Time Delay; Class L; 600VAC; 650

SKU: 78200129399
Manufacturer Series: A4BQ
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: Class-L
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 600V DC
Amps: 650
Length Overall: 8.625 in.
Diameter: 2.5 in.
Connection: Blade
Additional Info: Arc Flash Compliant. Special Trigger Acuator. Time Delay: 4-Seconds