Menu Search
UL Class Fuses Fuse; Time Delay; Class L; 600VAC; 601

MERSEN #A4BQ601

Amp-Trap 2000® Fuse; Time Delay; Class L; 600VAC; 601

SKU #78200193942
Manufacturer Series: SmartSpot
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Class-L
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 600V DC
Amps: 601
Length Overall: 8.625 in.
Diameter: 2.5 in.
Connection: Blade

Additional Info: Arc Flash Compliant. Time Delay: 4-Seconds