Menu Search

MERSEN #A4BQ500

Amp-Trap 2000® Fuse; Time Delay; Class L; 600VAC; 500A

SKU: 78200193070
Manufacturer Series: SmartSpot
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: Class-L
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 500V DC
Amps: 500A
Length Overall: 8.625 in.
Diameter: 2.000"
Connection: Blade
Additional Info: Arc Flash Compliant. Time Delay: 4-Seconds