MERSEN #A4BY4000

Amp-TrapĀ® Fuse; Time Delay; Class L; 600VAC; 4000A

SKU: 78200193929
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: Class-L
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 4000A
Length Overall: 10.75 in.
Diameter: 5.75 in.
Connection: Blade
Additional Info: Time Delay: 4-Seconds