Fuse; Time Delay; Class L; 600VAC; 3000A

SKU: 78200193962
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fuse Type/Class: Class-L
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 3000A
Length Overall: 10.75 in.
Diameter: 5.000 in.
Connection: Blade
Manufacturer Series: A4BY
UL Class Fuses: Fuse Type/Class - Class-L; Characteristics - Time Delay; Interrupting Rating - 200kA IR; Voltage - AC - 600VAC; Voltage - DC - 300VDC; Amps - 3000; Length Overall - 10.750 in.; Diameter - 5.000 in.; Connection - Blade; Additional Information - 100kA IR DC; Manufacturer Series - A4BY
Additional Info: 100kA IR DC