MERSEN #A4BY1500

Amp-TrapĀ® Fuse; Time Delay; Class L; 600VAC; 1500A

SKU: 78200193919
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type/Class: Class-L
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 1500A
Length Overall: 10.75 in.
Diameter: 3 in.
Connection: Blade
Additional Info: Time Delay: 4-Seconds