Menu Search
UL Class Fuses Fuse; Time Delay; Class L; 600VAC; 1000A
MERSEN #A4BQ1000-TA

Amp-Trap 2000® Fuse; Time Delay; Class L; 600VAC; 1000A

SKU # 78200129404 Manufacturer Series: A4BQ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Class-L
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 600V DC
Amps: 1000A
Length Overall: 10.75 in.
Diameter: 2.5 in.
Connection: Blade

Additional Info: Arc Flash Compliant. Special Trigger Acuator. Time Delay: 4-Seconds