Menu Search
UL Class Fuses Fuse; Time Delay; Class J; 600VAC; 90A
MERSEN #AJT90

Amp-Trap 2000® Fuse; Time Delay; Class J; 600VAC; 90A

SKU # 78200196268 Manufacturer Series: SmartSpot
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Class-J
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 500V DC
Amps: 90A
Length Overall: 4.625 in.
Diameter: 1.125 in.
Connection: Blade

Additional Info: Arc Flash Compliant. Trip Indicator