MERSEN #AJT6

Fuse; Time Delay; Class J; 600VAC; 6A

SKU: 78200196270
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: Class-J
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 500V DC
Amps: 6A
Length Overall: 2.25 in.
Diameter: 0.812 in.
Connection: Ferrule
Manufacturer Series: Amp-Trap 2000 SmartSpot
Description
UL Class Fuses: Fuse Type/Class - Class-J; Characteristics - Time Delay; Interrupting Rating - 200kA IR; Voltage - AC - 600VAC; Voltage - DC - 500VDC; Amps - 6; Length Overall - 2.250"; Diameter - 0.812"; Connection - Ferrule; Additional Information - Arc Flash Compliant. Trip Indicator; Manufacturer Series - Amp-Trap 2000 SmartSpot
Additional Info: Arc Flash Compliant. Trip Indicator